NUP208ET
Description
NUP208ET CYLINDRICAL ROLLER BRG ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # NUP208ET
BDI # 1413339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No