UCF208-108D1
Description
UCF208-108D1 FLANGED BLOCK BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE
Part # UCF208-108D1
BDI # 1232447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552745
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
6308LLUC3/EM
Description
6308LLUC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W DOUBLE SEALED
Part # 6308LLUC3/EM
BDI # 1208358
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1130
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6210
Description
6210 DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM W OPEN
Part # 6210
BDI # 1206938
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
380
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
AELC206-103D1
Description
AELC206-103D1 INSERT BALL BEARING ; GREEN COMPLETE (REPL BY UC)
Part # AELC206-103D1
BDI # 1214041