Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382081
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
2844.8
Belt Style:
V-Belt
Belt Outside Length - Inch:
112
Belt Series:
3V
Belt Width - Inch:
0.375
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
384917
Belt Width - Millimeter:
13
Belt Outside Length - Millimeter:
2250
Belt Style:
V-Belt
Belt Outside Length - Inch:
88
Belt Series:
A | 13X
Belt Width - Inch:
0.5
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SR-16-13
Description
SR-16-13 STABILIZING RING ; 68.263MM SHAFT DIA SS
Part # SR-16-13
BDI # 1266735
22314 E/C3
Description
22314 E/C3 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT
Part # 22314 E/C3
BDI # 1415964
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing