41 RIV 10FT
Description
41 RIVETED ROLLER CHAIN ; 0.5" PITCH 10'/BOX MUST PURCHASE 10'
Part # 41RB
BDI # 17166648
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Chain
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
41BTB18
Description
41BTB18 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 41BTB18
BDI # 620646
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32090
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
41B21
Description
41B21 ROLLER CHAIN SPROCKET ; 1/2" P 21T 5/8" MIN PLAIN BORE
Part # 41B21
BDI # 620681
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Global Part Number GPN:
36209
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
41 RIV C/L
Description
41 RIV C/L CONNECTING LINK ; 41 CHAIN 1/2" CHAIN PITCH SPRING CLIP
Part # DRV-41-1 SC CO LINK
BDI # 300935
Features
Roller Width - Inch:
0.252
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Connecting Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
597512
Chain Series:
Standard
Internal Special Features:
No