6202ZZC3
Description
6202ZZC3 DEEP GROOVE BALL BRG ; 15MM X35MM X11MM SR 2 MTL SHLD 1-ROW
Part # 6202ZZC3
BDI # 1412868
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5874
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
698ZZ
Description
698ZZ DEEP GROOVE BALL BRG ; 8MM BOREX19MM ODX6MM W 1-ROW
Part # 698ZZ
BDI # 1413094
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5036
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203-2Z
Description
6203-2Z DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR 2 MTL SHLD
Part # 6203-2Z
BDI # 1422116
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262924
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306-2Z-L038-C3
Description
6306-2Z-L038-C3 ; DEEP GROOVE BALL BEARING
Part # 6306-2Z-L038-C3
BDI # 1150659
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3554
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1623DSTNTG18
Description
1623DSTNTG18 PRECISION RADIAL BALL BRG ; 5/8" BORE 1-3/8" OD 7/16" WD
Part # 1623DSTNTG18
BDI # 17014297
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Other Features:
Precision Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269620
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No