2040FC2A-9.158 ULTRAMAX
Description
2040FC2A-9.158 ULTRAMAX SPEED REDUCER ; 781164
Part # 2040FC2A-9.158 ULTRAMAX
BDI # 21490230
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
194.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
2050FC2A-7.598 ULTRAMAX
Description
2050FC2A-7.598 ULTRAMAX SPEED REDUCER ; 781184
Part # 2050FC2A-7.598 ULTRAMAX
BDI # 21917780
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6