D80BTB21H
Description
D80BTB21H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80BTB21H
BDI # 608099
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30399
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568056
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
41B21
Description
41B21 ROLLER CHAIN SPROCKET ; 1/2" P 21T 5/8" MIN PLAIN BORE
Part # 41B21
BDI # 620681
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Global Part Number GPN:
36209
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
DS40ATB21H
Description
DS40ATB21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS40ATB21H
BDI # 607023
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569285
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
50BTL21H-1610
Description
50BTL21H-1610 ROLLER CHAIN SPROCKET ; 5/8"P 21T 1STAND BORE FOR TAPERLOCK BUSH
Part # 100539
BDI # 251702
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568531
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed