40P30H
Description
40P30H ROLLER CHAIN SPROCKET ; BUSHED 40 CHAIN 30T B-HUB ONE SIDE
Part # 40P30H
BDI # 620294
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Split Taper Bushing
Global Part Number GPN:
571607
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
96.52
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
90.957
Mounting Method:
Bushed