Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
6000 JEM
Description
6000 JEM SINGLE ROW BALL BEARING ; NON-RETURNABLE 10MMX26MMX8MM OPEN
Part # 6000 JEM
BDI # 21479982
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2900
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Other Features:
Single Row | Medium Duty | Wide Inner Race
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
P2B-S2-115R MOD;081172
Description
P2B-S2-115R MOD ; 081172 PILLOW BLK BRG
Part # 081172
BDI # 24320459
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.136
Other Features:
Double Row | Has Flinger | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
64.262
Length Thru Bore - Inch:
2.53
Other Features:
With EC Kit
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Spherical Roller Bearing