P72-8M-50-2517 HT250

COMPARE

P72-8M-50-2517 HT250

Description
P72-8M-50-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112896

BDI # 255190

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY