NVFS1120-6G-01T
Description
NVFS1120-6G-01T ; VALVE SOL/PILOT 12VDC
Part # NVFS1120-6G-01T
BDI # 17853200
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 - 0.4 Cv Factor | Body Ported | Grommet
Overall Length - Inch:
4.055
Voltage:
12 VDC