TB22427HK81
Description
TB22427HK81 TAKE-UP ROLLER BEARING ; 1-11/16" SHAFT DIA
Part # TB22427HK81
BDI # 574942
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Double Row | Extended Inner Race | Floating Labyrinth | With Set Screw
Global Part Number GPN:
675110
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar | Closed End | Extended Inner Race | With Set Screw
Global Part Number GPN:
559003
Housing Style:
4 Bolt Flange Bracket
Housing Material:
High Test Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Centrik-Lok CL Collar Locking
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.38
Other Features:
Double Row | Single Collar | Closed End | Extended Inner Race | With Set Screw
Global Part Number GPN:
558951
Housing Style:
3 Bolt Flange Bracket
Housing Material:
High Test Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Spherical Roller Bearing