NSS-30 CLUTCH
Description
NSS-30 CLUTCH ; 30MM BORE DIA 62MM OVERALL DIA
Part # 2363257
BDI # 312786
KK25
Description
KK25 MECHANICAL CAM CLUTCH ; 25MM ID X 52MM OD X 15MM WD
Part # 2657153
BDI # 349362
350 TL BUSHING 480PB
Description
350 TL BUSHING 480PB ; TL PTS 150A-700A 13-20/TL CPLG PTS
Part # 604106
BDI # 345996
500-AG625 SPKT PKG
Description
500-AG625 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194627
BDI # 345929
350-AG432 SPKT PKG
Description
350-AG432 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194617
BDI # 345919
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
For 350 Model Torque Limiter
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore