Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
634540
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200200
HM926740-2
Description
HM926740-20024 TAPERED ROLLER BRG CONE ; PRECISION 4-1/2" BORE 1.946" WID
Part # HM926740-20024
BDI # 1359744
Features
Component:
Cone
Width - Millimeter:
49.428
Inch - Metric:
Inch
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
Heavy Medium Duty
Precision Class:
Standard
Width - Inch:
1.946
Basic Number:
HM926740
RCJ2 11/16
Description
RCJ2 11/16 FLANGE BRG UNIT ; 2-11/16" BORE 8.3" BOLT CIRCLE 4 HOLE
Part # RCJ2 11/16
BDI # 1371564
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.275
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
547178
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
211
RAO2 3/16
Description
RAO2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 3-1/16" BASE-CTR HGT 2 HOLE
Part # RAO2 3/16
BDI # 1371432
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520364
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2