Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Inside Diameter - Millimeter:
182.143
8 C 110 F
Description
8 C 110 F V-BELT SHEAVE ; 8 GROOVES 11.4" OD BUSHED
Part # 8 C 110 F
BDI # 624188
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580754
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
8
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Global Part Number GPN:
36000
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Rough Bore
Features
Pilot Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.25
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
9.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
3.75
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
234.95
2 3V 800 SDS
Description
2 3V 800 SDS V-BELT SHEAVE ; 2 GROOVES 8" OD BUSHED
Part # 2 3V 800 SDS
BDI # 616559
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580158
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
2