SI 5900 5OZ IDH 270637
Description
SI 5900 5OZ IDH 270637 SIL GASKETING ; 30509 5OZ
Part # 270637
BDI # 1056249
Features
Other Features:
High Performance | Leakproof Gasket | Atmospheric Moisture Cure | Food Grade | Temperature Range -59 to 260 Deg C
Container Type:
Cartridge
Typical Use:
Multipurpose | Black
Texture:
Paste
Color:
Black
Product Name:
Gasketing
Product Type:
RTV Silicone
380 1OZ IDH 135423
Description
380 1OZ IDH 135423 INSTANT ADHESIVE ; 38050 BLACK COLOR MAX 380 1OZ
Part # 135423
BDI # 1055401
Features
Other Features:
Cyanoacrylate Technology | Room Temperature Cure | Rubber Toughened | Temperature Range -54 to 107 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Bottle
Typical Use:
Small Gap | Multipurpose
Texture:
Viscous Liquid
Color:
Black
8M2T 330FT/REEL
Description
8M2TXREEL HYDRAULIC HOSE ; 1/2" HOSE ID 330'/REEL
Part # 70392
BDI # 1116527
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 14000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
Features
Other Features:
Room Temperature Curing
Container Type:
Can
Typical Use:
Elastomeric Bond and Instant Seal
Texture:
Paste
Color:
Black
Product Name:
Gasketing
Product Type:
Sealant
6M2TX50FT
Description
6M2TX50' HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID SAE 100R16
Part # 85601
BDI # 1113196
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black