6205DDU
Description
6205DDU DEEP GROOVE BALL BRG ; 25MM BOREX52MM ODX15MM W SR 2 SEAL 1-ROW
Part # 6205DDU
BDI # 1412886
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6201-2RSH
Description
6201-2RSH DEEP GROOVE BALL BRG ; 12MM BORE 32MM OD 10MM WD SR 2 SEALS
Part # 6201-2RSH
BDI # 1417489
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3004FDCTNTG18
Description
3004FDCTNTG18 RADIAL BALL BEARING ; 3/8" BORE 7/8" OD 11/32" WD SR 2 SEALS
Part # 3004FDCTNTG18
BDI # 795877
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Semi Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)