FWA732-300E-B5-G
Description
FWA732-300E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52369
BDI # 171723
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Double Reduction | End Cap
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.75
F221D-PH-10-B5-H1
Description
F221D-PH-10-B5-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE
Part # 58186
BDI # 175077
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Horizontal Attachment
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.5
5370-169-279
Description
5370-169-279 ELECTRIC BRAKE ; 90V 3600 RPM 21W
Part # 30189319
BDI # 1405861
Features
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping
Number of Stop Collars:
0
Direction of Rotation:
Bidirectional
Inch - Metric:
Inch
Other Features:
Rugged | Finned Design | Electrically Released | Single Arm | UL and CSA Certified
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
Torque:
Static Torque 10.5Lb-ft
FWB-718-150-B5-G
Description
FWB-718-150-B5-G WORM SPEED REDUCER ; NON RETURNABLE PARL SHFT RIGHT ANGLE
Part # 45222
BDI # 21430826
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.28
2070FC2B-20.54 ULTRAMAX
Description
2070FC2B-20.54 ULTRAMAX SPEED REDUCER ; 796860
Part # 2070FC2B-20.54 ULTRAMAX
BDI # 21917802
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
28.34
Overall Width - Inch:
21