206Q56L60
Description
206Q56L60 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1100
BDI # 350757
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363770
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75