M570N7

COMPARE

M570N7

Description
M570N7 COUPLING INSERT ; 4.8" OD NEOPRENE 1.41" THICK 70A

MAGNALOY COUPLING

Part # M570N7

BDI # 1403140

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.8
Outside Diameter - Millimeter: 121.92

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 2194.8In-Lbs

Price Inventory : In stock
Loading Price
QTY
500 HUB 1-1/4X1/4

COMPARE

500 HUB 1-1/4X1/4

Description
500 HUB 1-1/4X1/4 COUPLING HUB ; 1-1/4" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50010808

BDI # 601616

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY