P52-5MGT-25

COMPARE

P52-5MGT-25

Description
P52-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77092052

BDI # 1125790

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 90.576
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P32-8M-30-1210 HT250

COMPARE

P32-8M-30-1210 HT250

Description
P32-8M-30-1210 HT250 SYNCH SPROCKET

DODGE

Part # 112872

BDI # 255168

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 90
Inch - Metric: Metric
Outside Diameter - Inch: 3.154
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY