AV4000-N04-3DZ
Description
AV4000-N04-3DZ ; VALVE SOFT START 1/2
Part # AV4000-N04-3DZ
BDI # 17850083
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Hand Lever - Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal | With Light and Surge Voltage Suppressor | Non Locking Push Type | Flow Direction Left To Right
Overall Length - Inch:
4.094
Voltage:
110-120/50-60 VAC