6201ZZC3/EM
Description
6201ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SHIELDED
Part # 6201ZZC3/EM
BDI # 1205960
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17.475
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Single Lock | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Spherical
Global Part Number GPN:
563761
Mounting Method:
Set Screw
6205-2RSH
Description
6205-2RSH DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6205-2RSH
BDI # 1417449
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GYA108RRB
Description
GYA108RRB INSERT BRG ; 1-1/5" BORE NARROW IR 3.15" OD
Part # GYA108RRB
BDI # 1356539
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
39.065
Outer Race Profile:
Spherical
Global Part Number GPN:
561337
Mounting Method:
Set Screw
6205 2RSJEM
Description
6205 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 25MMX52MMX15MM 2 SEALS
Part # 6205 2RSJEM
BDI # 21480033
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2822
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No