N1300-0187
Description
N1300-0187 RETAINING RING ; 1.875" N1300 STANDARD INTERNAL
Part # N1300-0187
BDI # 17060622
D1300-0470
Description
D1300-0470 RETAINING RING ; 47 MM STANDARD INTERNAL
Part # D1300-0470
BDI # 17060471
N1300-0500
Description
N1300-0500 RETAINING RING ; 5" N1300 STANDARD INTERNAL
Part # N1300-0500
BDI # 17060531
N1300-0165
Description
N1300-0165 RETAINING RING ; 1.653" N1300 STANDARD INTERNAL
Part # N1300-0165
BDI # 17060617
D1400-0200
Description
D1400-0200 RETAINING RING ; 20 MM D1400 STANDARD EXTERNAL
Part # D1400-0200
BDI # 17060373