ZF9208
Description
ZF9208 FLANGED BLOCK ROLLER BEARING ; 2-1/2" SHAFT DIA
Part # 7567401
BDI # 18148441
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Global Part Number GPN:
554602
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
215
ZFS9208
Description
ZFS9208 FLANGED BLOCK ROLLER BEARING ; 2-1/2" SHAFT DIA
Part # 7567854
BDI # 18148132
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Global Part Number GPN:
554247
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
215
12B-2 RIV 10FT
Description
12B-2 RIV 10FT ROLLER CHAIN ; 12B-2 ISO RIVETED 0.75IN PITCH 2 STRAND
Part # 12B-2 RIV 10FT
BDI # 21575242
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2