SPB24OPN-CR
Description
SPB24OPN-CR SUPER PILLOW BLOCK BEARING ; 1.5" DIA OPEN SELF-ALIGNING
Part # SPB24OPNCR
BDI # 854033
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
Corrosion Resistant | 1/4 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Series:
400
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload
Overall Length - Inch:
3.138
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906
512P35C1D
Description
512P35C1D ROLLER CARRIAGE ; SIZE: 35MM PRECISION GR C STYLE
Part # 512P35C1D
BDI # 871137
Features
Series:
500
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Duralloy
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Corrosion Resistance | Narrow Style | 0.03 C Preload
Overall Length - Inch:
4.291
Rail Width - Millimeter:
34
Rail Width - Inch:
1.339
413N45D0
Description
413N45D0 BALL CAGE CARRIAGE ; 45MM NORMAL GR D STYLE
Part # 413N45D0
BDI # 857833
Features
Series:
400
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Narrow Long Style | Clearance Preload | With Ball Cage
Overall Length - Inch:
6.85
Rail Width - Millimeter:
45
Rail Width - Inch:
1.772
512P35C1
Description
512P35C1 ROLLER CARRIAGE ; SIZE: 35MM PRECISION GR C STYLE
Part # 512P35C1
BDI # 871135
Features
Series:
500
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Narrow Style | 0.03 C Preload
Overall Length - Inch:
4.291
Rail Width - Millimeter:
34
Rail Width - Inch:
1.339