LBXD 12
Description
LBXD 12 LINEAR BALL BEARING ; NON RETURNABLE 3/4" BORE 1.25" OD
Part # LBXD 12
BDI # 1303723
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Resin Retainer | Pre Lubricated
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LBHT 40 A-2LS
Description
LBHT 40 A-2LS LINEAR BALL BEARING ; 40MM BORE 62MM OD
Part # LBHT 40 A-2LS
BDI # 1413541
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length - Millimeter:
80
Other Features:
Relubricatable | Double Lip Seal
Length - Inch:
3.15
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
PGF1.417X0.394R 22.108/31.063
Description
PGF1.417X0.394R 22.108/31.063 BALL SCREW ; 1.417" NOM X 0.39" LEAD X 31.063" OAL
Part # PGF1.417X0.394R 22.108/31.063
BDI # 21472399
PGF1.25X.196R8.72/14ING5SWPR
Description
PGF1.25X.196R8.72/14ING5SWPR ; BALL SCREW
Part # PGF1.25X.196R8.72/14ING5SWPR
BDI # 21480204