206Q140L10
Description
206Q140L10 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1123
BDI # 350730
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363738
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
237Q56H60 107
Description
237Q56H60 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE Q 100-325
Part # XF1190
BDI # 351160
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364363
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-3
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Loose Fit Center Plate
Global Part Number GPN:
227171
Features
Chain Pitch - Inch:
0.5
Chain Size:
BL423
Basic Construction:
Riveted 2X3 Lacing
Chain Pitch - Millimeter:
12.7
Component:
Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Leaf
Internal Special Features:
No
Number of Strands:
1
C2040 RIV 10FT
Description
C2040 RIV 10FT ROLLER CHAIN ; DOUBLE PITCH 10FT/BOX
Part # 119820
BDI # 340686
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No