500 HUB 2-1/8X1/2

COMPARE

500 HUB 2-1/8X1/2

Description
500 HUB 2-1/8X1/2 COUPLING HUB ; 2-1/8" BORE 4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M50020416

BDI # 601731

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 4.8

Length Thru Bore - Millimeter: 41.402
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
090 PM HALF 5/8X3/16

COMPARE

090 PM HALF 5/8X3/16

Description
090 PM HALF 5/8X3/16 CPLG HUB ; 1/4"-20 UNC 0.625" BORE

MAGNALOY COUPLING

Part # P09002006

BDI # 602601

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 25.781
Other Features: Components May or May Not Intermix Among Brands | Nitrile Spider
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY

COMPARE

M020-02814

Description
M020-02814 ROD END ALIGNMENT CPLR ; 7/8IN-14 THREAD M SERIES

MAGNALOY COUPLING

Part # M020-02814

BDI # 605288

Price Inventory : Available to order
Loading Price
QTY