14MX-50S-125

COMPARE

14MX-50S-125

Description
14MX-50S-125 SYNCHRONOUS PULLEY ; 14MM P 50T 125MM BORE FOR BUSHING

GATES

Part # 77198050

BDI # 1094967

Features

Pitch Diameter - Inch: 8.771
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 222.783
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY