SSEM30
Description
SSEM30 SSE SSB LINEAR BALL BEARING ; 30MM BORE 47MM OD
Part # SSEM30
BDI # 854739
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate
Length - Inch:
2.677
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
XA203242
Description
XA203242 LINEAR BALL BEARING ; 1 1/4'' BORE EXTRA PRECISION STEEL
Part # XA203242
BDI # 854239
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Extra Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Size:
0.25 IN ID X 0.5 IN OD
Inch - Metric:
Inch
Material:
Steel
Other Features:
Push In Type | 0.06 MM Minimum End Space
Product Name:
Retaining Ring
Product Type:
Internal
8110-448-026
Description
R 1004 BALL NUT ; R-1004 BALL NUT WITH LOAD LOCK
Part # 8110-448-026
BDI # 843942
Features
Series:
500
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
High Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Narrow Style | 0.08 C Preload
Overall Length - Inch:
3.327
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906