Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
SP-40
Description
SP-40 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 2-1/2" BORE
Part # 700624
BDI # 355976
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Other Features:
Single Row
Global Part Number GPN:
6994
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SYJ 100 TF
Description
SYJ 100 TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE 2 BOLT 3.937" BORE BALL
Part # SYJ 100 TF
BDI # 1416649
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row
Global Part Number GPN:
501022
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.288
Other Features:
Double Row
Global Part Number GPN:
521525
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2