6204LLU
Description
6204LLU DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM W DOUBLE SEALED
Part # 6204LLU
BDI # 1206314
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AELS204-012D1NR
Description
AELS204-012D1NR INSERT BEARING ; 3/4" BORE NARROW IR 0.551" OR WID
Part # AELS204-012D1NR
BDI # 1214179
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
R12ZZ
Description
R12ZZ DEEP GROOVE BALL BEARING ; 0.75"ID 1.625"OD 0.4375"W
Part # R12ZZ
BDI # 1228322
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265567
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No