RF06B-1-CL
Description
RF06BCL CHAIN LINK ; 06B 0.375MM CHAIN PITCH SPRING CLIP
Part # RF06BCL
BDI # 1405798
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RF06B-1-OL
Description
RF06BOL CHAIN LINK ; 06B CHAIN 0.375MM CHAIN PITCH COTTERED
Part # RF06BOL
BDI # 1405799
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Offset Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602613
KSR16-L0-06-10-20-08
Description
KSR16-L0-06-10-20-08 ; ROLLER CHAIN IDLER SPROCKET
Part # KSR16-L0-06-10-20-08
BDI # 1411818
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
18.3
Other Features:
5.2 MM Teeth Width
RSC-06B-1 DOFF LINK;D6168
Description
06B-1 DOFF LINK ; D6168 ; ROLLER CHAIN OFFSET LINK
Part # 06B-1 O/L
BDI # 15076183
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Offset Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1