W207PP;W207PP Z17-P FS50000
Description
W207PP Z17-PFS50000 DEEP GROOVE BALL BRG ; 35MM ID 72MM OD 27MM WD
Part # W207PP Z17-PFS50000
BDI # 1374866
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269403
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
62200-2RS1
Description
62200-2RS1 DEEP GROOVE BALL BRG ; 10MM BORE 30MM OD 14MM WD
Part # 62200-2RS1
BDI # 1415140
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262945
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SB 22212 W33 SS
Description
SB 22212 W33 SS SPHERICAL ROLLER BEARING ; 60MMX110MMX28MM
Part # 0312006000
BDI # 344359
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HK2020-2RS-L271
Description
HK 2020 2RS L271 ; DRAWN CUP NEEDLE BEARING
Part # HK2020-2RS-L271
BDI # 18312300
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591351
Self Aligning:
No
62209-2RS1
Description
62209-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 45MM BORE 85MM OD 23MM WD
Part # 62209-2RS1
BDI # 1420750
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262953
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No