36H150 SK
Description
36H150 SK SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 36H150 SK
BDI # 619088
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.206
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573681
Pitch Diameter - Millimeter:
145.53
35B36
Description
35B36 ROLLER CHAIN SPROCKET ; 3/8" P 36T 5/8" MIN PLAIN BORE
Part # 35B36
BDI # 618945
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Global Part Number GPN:
36124
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore