CF 1 1/2 SB
Description
CF 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140112000
BDI # 1402431
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20723
CR-1-1/2
Description
CR-1-1/2 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # CR-1-1/2
BDI # 840986
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
589632