KR40-PP-A

COMPARE

KR40-PP-A

Description
KR40-PP-A

INA

Part # KR40-PP-A

BDI # 1181348

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239988

Price Inventory : In stock
Loading Price
QTY
NUKR40

COMPARE

NUKR40

Description
NUKR40 ; STUD TYPE TRACK ROLLER

INA

Part # NUKR40-A

BDI # 1175891

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239950

Price Inventory : In stock
Loading Price
QTY
MCFR 40 SB

COMPARE

MCFR 40 SB

Description
MCFR 40 SB CAM FOLLOWER BEARING ; 40MM ROLLER DIA 20MM ROLLER WIDTH

MCGILL

Part # 1640150601

BDI # 344993

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21108

Price Inventory : Available to order
Loading Price
QTY
KR40-X-PP

COMPARE

KR40-X-PP

Description
KR40PPX ; STUD TYPE TRACK ROLLER

INA

Part # KR40-X-PP-A

BDI # 1174910

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 240044

Price Inventory : Available to order
Loading Price
QTY
MCYR 17 S

COMPARE

MCYR 17 S

Description
MCYR 17 S CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA 20MM RLR WIDTH

MCGILL

Part # 3617011001

BDI # 345148

Features

Roller Width - Inch: 0.787
Roller Width - Millimeter: 20
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21330

Price Inventory : Available to order
Loading Price
QTY