MCFR 72 S

COMPARE

MCFR 72 S

Description
MCFR 72 S CAM FOLLOWER BEARING

MCGILL

Part # 1672151001

BDI # 345043

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21148

Price Inventory : Available to order
Loading Price
QTY
MCFR 72 SB

COMPARE

MCFR 72 SB

Description
MCFR 72 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1672155001

BDI # 345044

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21149

Price Inventory : Available to order
Loading Price
QTY
CF24-1BUUR

COMPARE

CF24-1BUUR

Description
CF24-1BUUR CAM FOLLOWER BEARING ; 72MM ROLLER DIA 29MM ROLLER WIDTH

IKO

Part # CF-24-1-BUUR

BDI # 513924

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged
Global Part Number GPN: 237935

Price Inventory : Available to order
Loading Price
QTY