113639

COMPARE

113639

Description
113639.00 ; POR 1H3450R56TFC115/208- 1PH CTAUTO40C

LEESON

Part # 113639.00

BDI # 20182640

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.28
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12/6.2-6 Ampere | 2 Poles | Jet Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY