UCP205-16-SS
Description
UCP205-16-SS PILLOW BLOCK BALL BEARING ; NON-RETURNABLE POLYAMIDE SS
Part # 73205/SS
BDI # 340013
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.35
Other Features:
Single Row | Stainless Steel Insert | Black Housing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
Features
Size:
2.88 IN L X 1.13 IN W X 1.13 IN H | 0.5 IN Rod X 0.5 IN Rod
Used For:
Connect Two Round Rods at 90 Deg
Part Description:
90 Deg Rod To Rod Cross Block
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Stainless Steel Bolt | Nickel Plated Brass Nut
Product Name:
Cross Block
VG-232-18-38
Description
VG-232-18-38 ADJUSTING ROD ; NON-RETURNABLE SS 5/8" X 18" L 3/8-16
Part # VG-232-18-38
BDI # 342008
Features
Size:
0.625 IN Dia X 18 IN L | 3/8-16 Tapped Thread
Used For:
Connect to VG-011; VG-012; VG-016 and VG-018 Style Clip and Clamp
Part Description:
5/8 Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Adjusting Rod
VG-205-E-316-S
Description
VG-205-E-316-S ANGLE BRACKET ; BRACKET 3/16" SS E
Part # VG-205-E-316-S
BDI # 341508
Features
Size:
3.25 IN L X 1.5 IN W X 7.75 IN H | 0.188 IN Thickness | 0.4 IN Slot
Used For:
Used with Guide Rail
Part Description:
Double Slot Long Angle L Bracket - Metal
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
2 Slots
Product Name:
L Bracket
VG-J100-125T-100
Description
VG-J100-125T-100 J LEG GUIDE PROFILE ; UHMW 1/8"X1" 100FT/BOX
Part # VG-J100-125T-100
BDI # 338351
Features
Series:
1" J-Legs
Track Width - Millimeter:
25.4
Length - Feet:
100
Track Width - Inch:
1
Height - Millimeter:
10.16
Height - Inch:
0.4
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot / Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide / Wear Strip