EJMM4108T

COMPARE

EJMM4108T

Description
EJMM4108T ; 30HP 3520RPM 3PH 286JM 1042M

BALDOR-RELIANCE

Part # EJMM4108T

BDI # 127069

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY