B12-L
Description
B12L SPHERICAL PLAIN BEARING ; 3/4" BORE 9/16" HOUSING WID 1-1/4" OD
Part # B12L
BDI # 796718
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
SJ 7194 SS
Description
SJ 7194 SS PITCHLIGN NEEDLE ROLLER BRG ; 1" BORE 1-1/2" OD 1" WID
Part # SJ7194SS
BDI # 15093563
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground | Double Seal with Sealing Lips Turned Outward to Exclude Dirt
Self Aligning:
No