Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
Split Taper Bushing | Solid Style | Type 13
Global Part Number GPN:
14313
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
3
3TB124
Description
3TB124 V-BELT PULLEY SHEAVE ; 3 GROOVES 12-3/4"OD BUSHED SPLIT TAPER B
Part # 1002708
BDI # 328536
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14392
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
2TB124
Description
2TB124 V-BELT PULLEY SHEAVE ; 2 GROOVES 12-3/4"OD BUSHED SPLIT TAPER B
Part # 1002690
BDI # 328502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14390
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2