14MX-90S-90

COMPARE

14MX-90S-90

Description
14MX-90S-90 SYNCHRONOUS PULLEY ; 14MM PITCH 90T 3.543" BELT W

GATES

Part # 77199090

BDI # 1095015

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
8MX-90S-21

COMPARE

8MX-90S-21

Description
8MX-90S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182090

BDI # 1117483

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY