Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
100H RIV 10FT
Description
100H RIV ROLLER CHAIN ; 100 1-1/4" PITCH RIVETED 10'/BOX
Part # 100HRB
BDI # 903336
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
100Q26H
Description
100Q26H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 26T B-HUB ONE SIDE
Part # 100Q26H
BDI # 614379
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Split Taper Bushing
Global Part Number GPN:
571419
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed