55-SPK2-IDL

COMPARE

55-SPK2-IDL

Description
55-SPK2-IDL IDLER PULLEY ; 50MM BORE 55MM BW 14M 14MM BP 34T

GATES

Part # 77201860

BDI # 1109723

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.855
Length Thru Bore - Millimeter: 27
Belt Pitch: 14 MM
Other Features: 6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P34-14MGT-85

COMPARE

P34-14MGT-85

Description
P34-14MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 14MM P 85MM W

GATES

Part # 77118034

BDI # 1125639

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
68-IDL-SPRK

COMPARE

68-IDL-SPRK

Description
68-IDL-SPRK IDLER PULLEY ; 50MM BORE 68MM BW 14M 14MM BP 34T

GATES

Part # 77201620

BDI # 1112255

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.855
Length Thru Bore - Millimeter: 27
Belt Pitch: 14 MM
Other Features: 6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY