HB482 140-CC 9.76 1-1/4IN SHFT
Description
H4C14S00976 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S00976
BDI # 298704
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB482 180-CC 8.29 1-1/4IN SHFT
Description
H4C18S00829 HELICAL GEAR REDUCER ; 1-1/4" SHAFT DIA 7.5:1 RATIO
Part # H4C18S00829
BDI # 298763
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
HB482 140-CC 5.15 1-1/4IN SHFT
Description
H4C14S00515 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S00515
BDI # 298695
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB682CN210TC/9.73A1SI1.625X3.15
Description
HB682CN210TC/9.73A1SI1.625X3.15 ; HELICAL GEAR REDUCER
Part # H6C21S00973
BDI # 298935
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.48
Overall Width - Inch:
10.35
F632B-16-B7
Description
F632B-16-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28306
BDI # 165583
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338583
Mounting Method:
Base Mounted
Overall Length - Inch:
14.17