1050T20 COVER/GRID ASSY
Description
1050T20 COVER & GRID ASSY ; 0758298
Part # 4300459
BDI # 18105230
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
60.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.81
Outside Diameter - Millimeter:
147.574
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.4
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
68.326
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.69
1030T31/35 SHAFT HUB 1.375 5/16X5/32 KW
Description
1030T31 HUB 1.3750 BORE ; 704927
Part # 4300119
BDI # 18104700
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.726
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
41.148
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.436
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1030T HUB 1.375 5/16X5/32KW NR 0704601
Description
1030T HUB 1.375 BORE ; 0704601 KW 5/16 STD
Part # 4300065
BDI # 18104681
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67.513
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.276
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1030T31/35 SHAFT HUB 1.625 3/8X3/16 KW
Description
1030T31/35 HUB 1.625 BORE ; 0704928
Part # 4300120
BDI # 18104842
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.726
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
41.148
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.436
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs