NS1500-24T 1-1/4IN KWSS
Description
NS1500-24T 1-1/4 KW SS SPROCKET ; 614-143-3 MOLDED SPLIT
Part # 9120161
BDI # 18145602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS8500-24T_1-1/2IN_1KW1SS_PA
Description
NS8500-24T-1-1/2IN-1KW1SS-PA SPROCKET ; 614-186-11 MOLDED SPLIT NON RETURNABLE
Part # NS8500-24T_1-1/2IN_1KW1SS_PA
BDI # 23219368
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore